Shop All Facility Signs
Lyle
Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1232-NA_10x7
Mfr # U5-1232-NA_10x7
Zoro # G5812480
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Food Preparation Sink Only!
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1232-NA_10x7
- Zoro # G5812480
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Food Preparation Sink Only!, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roof Anchor, Reusable, Hinged (2104000)
- MASTER LOCK Safety Tag, Danger - Do Not Operate, PK100 (S297)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0406-NP_14x10 (LCU3-0406-NP_14x10)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2038-RA_10X7 (U3-2038-RA_10X7)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-EG_12x18 (T1-1092-EG_12x18)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-EG_12x18 (T1-1081-EG_12x18)
- LYLE Decal, Plastic, Danger Non-Potable, 14x10", Width: 14 in, LCU4-0278-NP_14X10 (LCU4-0278-NP_14X10)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1204-RD_7X5 (U4-1204-RD_7X5)
- NMC Symbol Survival Craft Distress Signal Imo Label, IMO204R (IMO204R)
- Lyle Signs