Shop All Facility Signs
Lyle
Notice Sign, 10" W, 14" H, 0.040" Thickness, U1-1041-NA_10x14
Mfr # U1-1041-NA_10x14
Zoro # G5272318
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WARNING WATER & ELECTRIC BURIED BELOW
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1041-NA_10x14
- Zoro # G5272318
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Employees Only/Solo Empleados Autorizados, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, M, Polyester (61DD36)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Yellow (IN-40-200I)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- TAPCO 2673-00001 Hydrant/Utility Marker, 5' Long with Flat Bracket, Red/White (2673-00001)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1177-NP_14X10 (U5-1177-NP_14X10)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0151-NA_14x10 (LCU1-0151-NA_14x10)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1512-NA_14x10 (U4-1512-NA_14x10)
- LYLE Notice Do You Want, Aluminum, 10"x7", LCU5-0294-RA_10X7 (LCU5-0294-RA_10X7)
- LYLE Plastic Safety Sign, 10"x7", U7-1091-NP_10X7 (U7-1091-NP_10X7)
- VISUAL WORKPLACE PVC-Board, Dk Blue, 48"x96 (15-1924-4896-608)
- Lyle Facility Signs