Shop All Personal Protective Equipment Signs
Lyle
Notice Sign, 10 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU5-0279-ND_10X7
Zoro # G8863331
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0279-ND_10X7
- Zoro # G8863331
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0187-RA_14x10 (LCU3-0187-RA_14x10)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Legend Text Color: Black (LCU6-0058-RD_5X3.5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1500-RA_10X7 (U5-1500-RA_10X7)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10 (LCU3-0191-RA_14x10)
- Lyle Signs