Shop All Right-To-Know & SDS Signs
Lyle
Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # U5-1330-NP_14X10
Zoro # G4710091
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend MSDS Information Inside
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1330-NP_14X10
- Zoro # G4710091
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Msds Information Inside, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- 3M Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH (60924)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 3XL, HPPE, Tungsten, PR (KCI9PU-07-XXXL)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- Lyle Right-To-Know & SDS Signs