Shop All Right-To-Know & SDS Signs
Lyle
Notice Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English
Mfr # LCU5-0237-ED_14x10
Zoro # G5156608
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Material Safety Data Sheets Available Upon Request
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0237-ED_14x10
- Zoro # G5156608
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Material Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1SNW2-03-M)
- BROTHER Labels, White, 8 m L (TZe2412PK)
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TOR2X000200)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English (LCTB-0015-GA_2.67x12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- Lyle Right-To-Know & SDS Signs