Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal , English, Spanish, U1-1003-RD_7X10
Mfr # U1-1003-RD_7X10
Zoro # G2902125
original price:
$9.38
59% off
new price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Vigiladas Por Camara De Video
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1003-RD_7X10
- Zoro # G2902125
- UPC # 849362004406
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Creekside II Pants Black (868PZ-L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-7/S)
- NMC Do Not Enter Restroom Closed For Cleanin, Number of Panels: 0 (HFS10)
- OPEN ROAD Safety Vest, Solid, Zipper, Org, L/XL, PK25 (U6109O-L/XL)
- LYLE Decal Danger Do Not Enter Test, 10"x7" (LCU4-0502-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1423-RA_10X7 (U5-1423-RA_10X7)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- LYLE Exit & Entrance Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0215-RD_10x7 (LCU3-0215-RD_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1417-RD_14X10 (U3-1417-RD_14X10)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- QUALARC Serrano (Classic) Lighted Address Plaque (Black frame color) (SRP-AB01-BLK)
- Lyle Signs