Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U5-1288-NP_7X10
Mfr # U5-1288-NP_7X10
Zoro # G4707151
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep Door Closed When Not In Use
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1288-NP_7X10
- Zoro # G4707151
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Letters, Black (KT2220)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- SPILL HERO Biohazard Case w/1, BK107 Kit, PK2 (BK607-2)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- LYLE Decal, Danger Authorized Personnel, 7 x 5", Header Legend Color: White (LCU4-0602-ND_7X5)
- LYLE Notice Sign, Reflective Sheeting, Horizontal Rectangle, 10 in x 14 in Size, Adhesive Mounting (U1-1002-RD_14X10)
- LYLE Plastic No Trespassing Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle (LCU5-0247-NP_10X7)
- LYLE Reflalum Danger Do Not Enter, 10"x7", LCU4-0119-RA_10X7 (LCU4-0119-RA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1796-RA_10X7 (U3-1796-RA_10X7)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Radio Frequency Controlled Access Area With Symbol, Landscape (OS-WS-A-710-L-12362)
- Lyle Security & Access Signs