Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1015-NP_7X10
Mfr # U1-1015-NP_7X10
Zoro # G4707267
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Firearms Or Weapons Allowed On This Property
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1015-NP_7X10
- Zoro # G4707267
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black DANGER KEEP OUT Belt (SM450Y-YBD130)
- VF WORKWEAR Shop Coat, No Insulation, Navy, 3XL (KT30NV RG 56)
- LYLE Employees Only Notice, Plastic, 10"x7" (LCU5-0087-NP_10X7)
- LYLE Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0016-NA_8x8 (LCFL-0016-NA_8x8)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1069-RA_10X7 (U5-1069-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- LYLE Video Surveillance Notice, Decal, 10"x7" (LCU5-0055-ND_10X7)
- NMC Notice All Visitors Must Register At Office Sign, N119R (N119R)
- Lyle Security & Access Signs