Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, U1-1003-NA_7x10
Mfr # U1-1003-NA_7x10
Zoro # G5161742
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend All Activities Monitored By Video Camera/Todas Las Actividades Son Vigiladas POr Una Camara De Video
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1003-NA_7x10
- Zoro # G5161742
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- ACCUFORM ROLL FORM PIPE MARKER ROOF DRAIN 8 in x RPL192PR (RPL192PR)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0252-RD_7x5 (LCU3-0252-RD_7x5)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- LYLE Alum Danger Do Not Enter, 10"x7" (LCU4-0560-NA_10X7)
- LYLE Decal, Warning Authorized, 5 x 3.5", Sign Background Color: Orange (LCU6-0010-RD_5X3.5)
- LYLE Decal, Danger Authorized Personnel, 7 x 5", Header Legend Color: White (LCU4-0602-ND_7X5)
- BRADY Door Sign (22543)
- Lyle Signs