Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_14X10
Mfr # U5-1296-RD_14X10
Zoro # G2107266
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Door Closed
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1296-RD_14X10
- Zoro # G2107266
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- GERSON Spray Socks, Economy Dry-Wick 150 gsm Polyester, 12-Count, Case of 12, 144PK (070195B)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- LYLE Not An Entrance Notice, Decal, 14"x10" (LCU5-0093-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1796-RA_14X10 (U3-1796-RA_14X10)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- LYLE Employees Only Notice, Plastic, 10"x7" (LCU5-0087-NP_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1511-RA_14X10 (U5-1511-RA_14X10)
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- Lyle Signs