Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1193-RD_14X10
Mfr # U5-1193-RD_14X10
Zoro # G2280251
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Only Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1193-RD_14X10
- Zoro # G2280251
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA04)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- BRADY Pipe Marker, Non-Potable Water, 5843-O (5843-O)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (9680M)
- LYLE Safety Sign, Employees Only, 7in.Hx10in.W (U4-1258-RD_10X7)
- LYLE Parking Lot Surveillance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical , T1-1088-HI_12x18 (T1-1088-HI_12x18)
- LYLE Employees Only Notice, Aluminum, 10"x7" (LCU5-0087-RA_10X7)
- LYLE Authorized Personell Notice, Decal, 7"x5", Sign Material: Polyester (LCU5-0044-ND_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1511-RA_14X10 (U5-1511-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1485-RD_14X10 (U5-1485-RD_14X10)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- Lyle Signs