Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1125-RD_14X10
Mfr # U5-1125-RD_14X10
Zoro # G0350799
original price:
$10.19
9% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Block This Door
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1125-RD_14X10
- Zoro # G0350799
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block This Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black (1035124-VS)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- LYLE Safety Sign, Construction, Corner Holes (U4-1148-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1079-RD_10X7 (U5-1079-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1796-RA_14X10 (U3-1796-RA_14X10)
- LYLE Notice Sign, 14x10 In., English, U1-1039-RA_14X10 (U1-1039-RA_14X10)
- LYLE Admittance Sign, 5x7 In., English (U1-1005-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1423-RA_10X7 (U5-1423-RA_10X7)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- Lyle Security & Access Signs