Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1431-NP_14X10
Mfr # U5-1431-NP_14X10
Zoro # G4710505
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Not Flammable
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1431-NP_14X10
- Zoro # G4710505
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Flammable, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 3 in x 1000' Caution Tape, 12PK (PCT-12-X-S)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- TOMMY CO Tommyco Gel-Pro 6 in. L X 3.5 in. W Gel Knee Pads Black (GEL307)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- LYLE Plastic Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0698-NP_14X10 (LCU4-0698-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- NMC Danger Lead Work Area Sign, D36P (D36P)
- Lyle Chemical, Gas & Hazardous Material Signs