Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1289-NP_14X10
Mfr # U5-1289-NP_14X10
Zoro # G4709866
original price:
$5.55
15% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep Doors Closed At All Times
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1289-NP_14X10
- Zoro # G4709866
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Bosun Chair, With Belt, XL Body Belt (8039XL)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- NEVS Label, Chemical name/common name/mfgr/msds#/date 7/8" x 3" (L-0653)
- RESPIREX DIELECTRIC SIZE 9 BOOT (WORKMASTER)
- LYLE Admittance Sign, Keep Out, 5 in H x 7 in W (U6-1202-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1413-RA_14X10 (U5-1413-RA_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_7X5 (U5-1296-RD_7X5)
- LYLE Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_18x24 (T1-1084-EG_18x24)
- LYLE Reflalum Danger Keep Out, 10"x7", Height: 7 in (LCU4-0209-RA_10X7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_7X5 (U7-1225-RD_7X5)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, No Pets Allowed On Premises Sign, Landscape, 1824-L-14742 (OS-NS-A-1824-L-14742)
- Lyle Signs