Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1235-NP_14X10
Mfr # U5-1235-NP_14X10
Zoro # G4709656
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend For Food Storage Only No Chemicals Permitted
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1235-NP_14X10
- Zoro # G4709656
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Food Storage Only No Chemicals Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- SHOWA Chem Glove Nitrile Xl (730-10.RT)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST02)
- LYLE Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0297-NA_10X7 (LCU4-0297-NA_10X7)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1129-RD_10X7 (U5-1129-RD_10X7)
- LYLE Sign, Biohazard Waste Holding (W Sym) (LCUV-0113ST-RD_10x7)
- LYLE Aluminum Cylinder Handling Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0018-NA_10X7 (LCU6-0018-NA_10X7)
- NMC Danger Propane Gas Sign, D84RB (D84RB)
- Lyle Chemical, Gas & Hazardous Material Signs