Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1196-NP_14X10
Mfr # U5-1196-NP_14X10
Zoro # G4709446
original price:
$5.75
18% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Empty Cylinders
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1196-NP_14X10
- Zoro # G4709446
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP EZ-CoolMax Cooling Towel, Pink (396-EZ900-PK)
- SICURIX Datacard, #534700-004-R010 YMCKT Ribbon Kit (534700-004-R010)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0149-ND_7X5 (LCU4-0149-ND_7X5)
- LYLE Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0337-RD_10X7 (LCU4-0337-RD_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- LYLE Gasoline Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0294-RD_5X3.5 (LCU4-0294-RD_5X3.5)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- NATIONAL MARKER CO NMC OSHA Sign, Notice Empty Cylinders, 10in X 14in, White/Blue/Black (N24RB)
- Lyle Chemical, Gas & Hazardous Material Signs