Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1193-NP_14X10
Mfr # U5-1193-NP_14X10
Zoro # G4709419
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Only Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1193-NP_14X10
- Zoro # G4709419
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1636-RA_10X7 (U5-1636-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1193-RD_14X10 (U5-1193-RD_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1485-RD_10X7 (U5-1485-RD_10X7)
- LYLE This area is Notice, Decal, 5"x3.5" (LCU5-0053-RD_5X3.5)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- NMC Danger Authorized Personnel Only Sign, D9EB (D9EB)
- Lyle Signs