Shop All Safety Culture Signs
Lyle
Notice Sign, 10 in H, 14 in W, Plastic, English, U5-1308-NP_14X10
Mfr # U5-1308-NP_14X10
Zoro # G4709988
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Littering Is Awful
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1308-NP_14X10
- Zoro # G4709988
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Littering Is Awful, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Boot Dryer, 12W, 120 V, 1 Phase (M08-12)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H (74/40 KA RED)
- SIGNMISSION OSHA Sign, Keep Area Clear Of Combustible Materials, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13865)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1261-RA_10X7 (U7-1261-RA_10X7)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1261-RD_7X5 (U7-1261-RD_7X5)
- Lyle Safety Culture Signs