Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0233-ED_14x10
Mfr # LCU5-0233-ED_14x10
Zoro # G5230920
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend All Vehicles Entering Or Leaving Subject To Search
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0233-ED_14x10
- Zoro # G5230920
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1043-NA_14x10 (U1-1043-NA_14x10)
- LYLE Decal, Danger Authorized Personnel, 7 x 5", Header Legend Color: White (LCU4-0602-ND_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1289-RD_14X10 (U5-1289-RD_14X10)
- LYLE Only Notice, Decal, Reflective, 7"x5" (LCU5-0206-RD_7X5)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN2PB (ESN2PB)
- Lyle Security & Access Signs