Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1160-RA_14X10
Mfr # U5-1160-RA_14X10
Zoro # G9661976
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Drums Must Be Labeled
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1160-RA_14X10
- Zoro # G9661976
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drums Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- BRADY Lockout Padlock, Al, Silver, Key Alike, PK6 (ALU-SLV-38ST-KA6PK)
- LYLE Flammable Liquid Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0390-RD_5X3.5)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0347-RA_14x10 (LCU3-0347-RA_14x10)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- LYLE Alum Danger Boiler Room, 10"x7", LCU4-0553-NA_10X7 (LCU4-0553-NA_10X7)
- LYLE Reflective Nitric Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0342-RA_14X10 (LCU4-0342-RA_14X10)
- LYLE Hydrogen Peroxide Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0395-ND_7X5)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Fuel Storage No Smoking, Portrait (OS-DS-A-1218-V-1270)
- Lyle Signs