Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10
Mfr # U5-1139-RA_14X10
Zoro # G9662091
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Pour Chemicals Down This Sink
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1139-RA_14X10
- Zoro # G9662091
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down This Sink, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Eyewear, Gray Anti-Fog (11-15009-06)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- LYLE Reflective Hydrogen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0319-RA_10X7)
- LYLE Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7 (LCU4-0294-ND_10X7)
- LYLE Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0297-NA_10X7 (LCU4-0297-NA_10X7)
- LYLE Hazardous Chemicals Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0422-ND_7X5 (LCU4-0422-ND_7X5)
- NMC Warning Detectable Amounts Of California Proposition 65, CP11PB (CP11PB)
- Lyle Chemical, Gas & Hazardous Material Signs