Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1111-RA_14X10
Mfr # U5-1111-RA_14X10
Zoro # G9662256
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Contains No PCBS (Polychlorinated Biphenyls)
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1111-RA_14X10
- Zoro # G9662256
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains No Pcbs (Polychlorinated Biphenyls), Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKY0)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- NEVS GHS Label - Compliance Material Name 1-15/16" x 3" (GHS-0001)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XL)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0149-ND_7X5 (LCU4-0149-ND_7X5)
- LYLE Hazardous Chemicals Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0422-ND_7X5 (LCU4-0422-ND_7X5)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1940-RA_14X10 (U3-1940-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait, D-V-1998 (OS-DS-D-710-V-1998)
- Lyle Signs