Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1094-RA_14X10
Mfr # U5-1094-RA_14X10
Zoro # G9662326
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Chemical Spills Must Be Reported
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1094-RA_14X10
- Zoro # G9662326
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Spills Must Be Reported, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46104)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- LYLE Flammable Liquid Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0390-ND_10X7)
- LYLE Reflective Hydrogen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0319-RA_10X7)
- LYLE Cylinder Handling Notice Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU5-0091-ND_14X10 (LCU5-0091-ND_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1101-RD_10X7 (U4-1101-RD_10X7)
- Lyle Chemical, Gas & Hazardous Material Signs