Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1636-RA_14X10
Mfr # U5-1636-RA_14X10
Zoro # G9659745
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend You Must Be At Least 21 Years of Age to Enter
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1636-RA_14X10
- Zoro # G9659745
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 21 Years Of Age To Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W (TB-5-21)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- PIG PIG Emergency Spill Response Sign 14" x 10" Aluminum 14" L x 10" H (SGN2021-10X14-ALM)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- LYLE Admittance Sign, Firearms In Use, 14 in. W (U6-1180-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1114-RA_14X10 (U5-1114-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1552-RA_10X7 (U5-1552-RA_10X7)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-NA_10x14 (U1-1015-NA_10x14)
- ACCUFORM Danger Security Sign, 7X10", Plstc, Eng, Width: 10" (MLKT106VP)
- Lyle Signs