Shop All Traffic Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1580-RD_14X10
Mfr # U5-1580-RD_14X10
Zoro # G2756489
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Truck Drivers Ring Bell and Wait
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1580-RD_14X10
- Zoro # G2756489
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Ring Bell and Wait, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Black Banner (PL4000-BT)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- CAROLINA SHOE Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-DG_18x12 (T1-1818-DG_18x12)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-4-12DA (R1-3-4-12DA)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- LYLE Road Construction Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1Z-30HA)
- LYLE Wrong Way Traffic Sign, 18 in H, 30 in W, Aluminum, Horizontal Rectangle, English, R5-1A-30HA (R5-1A-30HA)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- LYLE Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text (W16-7PL-24DA)
- Lyle Signs