Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1566-RA_14X10
Mfr # U5-1566-RA_14X10
Zoro # G9659982
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This is Not An Entrance
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1566-RA_14X10
- Zoro # G9659982
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, M (AG8TW-M (8))
- BALDWIN Estate Antique Brass House Numbers (90670.050.CD)
- LYLE Employees Only Notice, Decal, 5"x3.5" (LCU5-0087-ND_5X3.5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1511-RA_14X10 (U5-1511-RA_14X10)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- LYLE Reflalum Danger Keep Out, 10"x7", Height: 7 in (LCU4-0209-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1445-RA_10X7 (U5-1445-RA_10X7)
- NMC Notice All Visitors Must Register At Office Sign, NGA12PB (NGA12PB)
- Lyle Security & Access Signs