Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1549-RA_14X10
Mfr # U5-1549-RA_14X10
Zoro # G9660095
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Company is Not Responsible for Lost or Stolen Property
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1549-RA_14X10
- Zoro # G9660095
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Company Is Not Responsible For Lost Or Stolen Property, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPAZ Nitrile Disposable Gloves, 8 mil Palm, Nitrile, L, Black (G21091-L)
- HUGHES SAFETY SHOWERS Eyewash Station, Orange, Portable, 10 gal. (10GFEW)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6273 (06273)
- BRADY Marking, Solid, Blue, 4inHx5inW, Plstc, PK100 (98175)
- LYLE Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1015-NP_7X10 (U1-1015-NP_7X10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- LYLE Authorized Personell Notice, Decl, 14"x10" (LCU5-0052-ND_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1552-RA_14X10 (U5-1552-RA_14X10)
- LYLE Alum Danger Do Not Enter, 10"x7" (LCU4-0560-NA_10X7)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- LYLE Safety Sign, Athrzd Prsnnl Only, 7in.H (U4-1065-RA_10X7)
- Lyle Signs