Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1541-RA_14X10
Mfr # U5-1541-RA_14X10
Zoro # G9660122
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend These Doors Must Be Kept Closed
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1541-RA_14X10
- Zoro # G9660122
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Waterproof, Touchscreen Grey HPPE Green Sandy Nitrile Palm, Size L (9) (99-1-9625-9)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 2XL (70529_480-2XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-RA_10X14 (U1-1015-RA_10X14)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1488-RA_14X10 (U5-1488-RA_14X10)
- LYLE Safety Sign, No Trespassing, 10in.Hx14in.W (U4-1554-RD_14X10)
- LYLE Parking Lot Surveillance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical , T1-1088-HI_12x18 (T1-1088-HI_12x18)
- LYLE Aluminum Controlled Access Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0454-NA_10X7)
- Lyle Security & Access Signs