Shop All Traffic Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1515-RA_14X10
Mfr # U5-1515-RA_14X10
Zoro # G9660192
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Sidewalk Closed
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1515-RA_14X10
- Zoro # G9660192
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sidewalk Closed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Polyester Mesh Vest Class 3 w/ 5 Pockets (Lime/Large) (1294FR-L-LG)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG50TXXL)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1127-RA_14X10 (U5-1127-RA_14X10)
- LYLE No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-EG_18x18 (T1-1235-EG_18x18)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, No Text, 134193 (134193)
- Lyle Signs