Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1485-RA_14X10
Mfr # U5-1485-RA_14X10
Zoro # G9660393
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Restricted Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1485-RA_14X10
- Zoro # G9660393
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Details
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Toxic 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL87P25)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1411-RD_7X5 (U5-1411-RD_7X5)
- LYLE Restricted Area Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1005-NA_10x7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-NA_14x10 (U5-1419-NA_14x10)
- LYLE High Pressure Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU6-0140-ND_5X3.5)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- NMC Danger Do Not Enter Sign - Bilingual, ESD200PC (ESD200PC)
- Lyle Signs