Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1465-RA_14X10
Mfr # U5-1465-RA_14X10
Zoro # G9660472
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Post No Bills
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1465-RA_14X10
- Zoro # G9660472
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Post No Bills, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- NMC Caution Welding Area Sign (C362RB)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (KV660L-09)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1543-NA_14x10 (U4-1543-NA_14x10)
- LYLE Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1015-NP_7X10 (U1-1015-NP_7X10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1079-RD_10X7 (U5-1079-RD_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1192-RD_7X10 (U5-1192-RD_7X10)
- LYLE Admittance Sign, Keep Out, 10 in. H, Text (U6-1202-RA_14X10)
- Lyle Security & Access Signs