Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1413-RA_14X10
Mfr # U5-1413-RA_14X10
Zoro # G9660822
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Soliciting
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1413-RA_14X10
- Zoro # G9660822
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 10, 1 PR (11-421)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20N)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 3/4inW, Red on White (TZE242)
- LYLE Admittance Sign, No Parking, 10 in. W, Text (U6-1205-RD_10X7)
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA (PPR-008-12HA)
- LYLE Safety Sign, Do Not Enter, 10in.H (U4-1172-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1423-RA_10X7 (U5-1423-RA_10X7)
- LYLE Admittance Sign, Restricted Area, 14 in. W (U6-1215-RD_14X10)
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- NMC No Alcoholic Beverages Sign, N303PB (N303PB)
- Lyle Signs