Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1337-RA_14X10
Mfr # U5-1337-RA_14X10
Zoro # G9661093
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Alcohol Or Drugs Allowed On These Premises
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1337-RA_14X10
- Zoro # G9661093
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Alcohol Or Drugs Allowed On These Premises, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Keeper 89311 1 in. D-Ring With Bracket; Pack Of 18 (169137)
- GSS SAFETY ONYX Class 3 Rip stop Rain Coat w/PTFE (6501-2XL/3XL)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- PORTWEST PVC Coated Rain Suit, S (L440)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1368-RD_14X10 (U5-1368-RD_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- LYLE Notice Sign, 10x14 In., English, U1-1002-RA_14X10 (U1-1002-RA_14X10)
- SIGNMISSION No Soliciting Loitering Trespassing. Violators Will Be Prosecuted Aluminum Sign, 18" H, RW-1818-9946 (A-DES-RW-1818-9946)
- Lyle Security & Access Signs