Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1294-RA_14X10
Mfr # U5-1294-RA_14X10
Zoro # G9661312
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Area Clear
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1294-RA_14X10
- Zoro # G9661312
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973-LED)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- MASTER LOCK Masterlock A1106Ylw Yellow Anodized Aluminum Safety Padlock, (A1106YLW)
- LYLE Decal Danger Authorized, 14"x10" (LCU4-0484-ND_14X10)
- LYLE Emergency Exit Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1089-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- LYLE Admittance Sign, Premises Are Monitored (U6-1233-RA_10X7)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- NMC Danger Restricted Area Sign, D314PB (D314PB)
- Lyle Security & Access Signs