Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1290-RA_14X10
Mfr # U5-1290-RA_14X10
Zoro # G9661355
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep Doors Locked
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1290-RA_14X10
- Zoro # G9661355
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Doors Locked, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- GEMTOR Trauma Relief Strap Univ, PR (TRS-01)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, White, 20PK (WCKN95)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- LYLE Only Notice, Decal, Reflective, 7"x5" (LCU5-0206-RD_7X5)
- LYLE Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English (NT-036-12HA)
- LYLE No Cellular Phones, Aluminum, 14"x10" (LCU5-0045-NA_14X10)
- LYLE Safety Sign, Sfety Training, Caution, 14inW (U4-1662-RD_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1299-RD_7X5 (U5-1299-RD_7X5)
- NMC Danger Keep Off - Bilingual Sign, ESD450PB (ESD450PB)
- Lyle Signs