Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1289-RA_14X10
Mfr # U5-1289-RA_14X10
Zoro # G9661364
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep Doors Closed At All Times
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1289-RA_14X10
- Zoro # G9661364
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Laminated Tag, Pk25 (OLPT24)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK (840490)
- TUFTEX FR Rainsuit, Yellow, L (7801800)
- LYLE Aluminum No Trespassing Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0588-NA_10X7)
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- LYLE Employees Only Notice, Decal, 10"x7" (LCU5-0087-ND_10X7)
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1193-NP_14X10 (U5-1193-NP_14X10)
- NMC Caution Do Not Enter Authorized Persons Only Sign, C452AB (C452AB)
- Lyle Signs