Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1194-NA_14x10
Mfr # U5-1194-NA_14x10
Zoro # G5839458
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Only Vendors and Visitors Must Register At Main Office
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1194-NA_14x10
- Zoro # G5839458
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Only Vendors & Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Large Fabric Head Cover, Flame Retardant (46-0700-81)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XSGAF-BLU)
- 3M Breathing Tube Cover (BT-922/W-3228)
- PIP Hard Hat (280-HP1491RVM-09)
- LYLE Decal Danger Restricted Area, 7"x5" (LCU4-0378-ND_7X5)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-NA_10x14 (U1-1015-NA_10x14)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1193-NP_14X10 (U5-1193-NP_14X10)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- LYLE Safety Sign, No Trespassing, 10in.Hx14in.W (U4-1554-RD_14X10)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, No Soliciting Vendors Seen By Appointment Only Sign, Landscape (OS-NS-A-710-L-14841)
- Lyle Security & Access Signs