Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1131-RA_14X10
Mfr # U5-1131-RA_14X10
Zoro # G9662134
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Enter Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1131-RA_14X10
- Zoro # G9662134
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (19L420)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465M86 (465M86)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1294-RD_7X5 (U5-1294-RD_7X5)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0760-NP_10x14 (LCU4-0760-NP_10x14)
- LYLE Decal Danger Keep Out, 10"x7", Height: 7 in (LCU4-0519-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1528-RA_10X7 (U5-1528-RA_10X7)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- LYLE Notice Sign, 10\u0022 x 14\u0022, Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1241-RD_14X10 (U5-1241-RD_14X10)
- HY-KO Protected By Video Surveillance Sign 8.5" x 12", 10PK (A20619)
- Lyle Signs