Shop All Traffic Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1127-RA_14X10
Mfr # U5-1127-RA_14X10
Zoro # G9662152
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Climb On or Jump Off Dock
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1127-RA_14X10
- Zoro # G9662152
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb On or Jump Off Dock, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- CONDOR XL-3XL Safety Vest, Lime (4CWE2)
- SUPER ANCHOR SAFETY Large - Gray Frame/Red Webbing Deluxe Full Body Harness (6101-GRL)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0313-RD_14x10 (LCU3-0313-RD_14x10)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24DA (LW8-12-24DA)
- LYLE Side Road Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-2-24HA)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18HA (R4-7A-18HA)
- NMC Chevron Traffic Arrow Sign, TM162J (TM162J)
- Lyle Traffic Signs