Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1114-RA_14X10
Mfr # U5-1114-RA_14X10
Zoro # G9662231
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Customers Not Permitted In Working Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1114-RA_14X10
- Zoro # G9662231
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Customers Not Permitted In Working Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (97-008)
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- LYLE Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black (LCU6-0144-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- LYLE Restricted Area Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U1-1005-NA_14x10)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1423-RA_10X7 (U5-1423-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- Lyle Signs