Shop All Vehicle Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-RA_14X10
Mfr # U5-1096-RA_14X10
Zoro # G9662301
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Chock Your Wheels
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1096-RA_14X10
- Zoro # G9662301
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Your Wheels, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (M39R)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- MARSH Oil Stencil Board, Paper, Yellow, 20"L (OBC15-7X20-50)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1218-RD_14X10 (U4-1218-RD_14X10)
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_10X14 (U5-1467-RD_10X14)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12 (T1-5702-HI_18x12)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1508-RD_10X7 (U4-1508-RD_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- NMC Rules For Loading Forklifts (M962PC)
- Lyle Signs