Shop All Security & Access Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1060-RA_14X10
Mfr # U5-1060-RA_14X10
Zoro # G9662441
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend All Vehicles Entering Or Leaving The Premises Are Subject To Inspection
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1060-RA_14X10
- Zoro # G9662441
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Vehicles Entering Or Leaving The Premises Are Subject To Inspection, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40296)
- STI Smoke and Acoustical Pathway, Square (NEZ33-W)
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1528-RA_10X7 (U5-1528-RA_10X7)
- LYLE Property Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-1165-HI_18x12)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- LYLE Safety Sign, Door Swings Inward, 14in.W (U4-1216-RD_14X10)
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- HILLMAN Decal, 4 in Height, 6 in Width, Vinyl, English (843375)
- Lyle Signs