Shop All Traffic Signs
Lyle
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-RA_14X10
Mfr # U5-1039-RA_14X10
Zoro # G9662563
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend All Drivers Must Check In Before Loading or Unloading
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1039-RA_14X10
- Zoro # G9662563
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drivers Must Check In Before Loading or Unloading, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 1 Watt, white (B3WBP2)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Brn (102776-211-38x34)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6238-HI_12x36 (T1-6238-HI_12x36)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30FA (W11-2-30FA)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- LYLE Merge Left Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, No Text (R4-8-18HA)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- NMC All Traffic Arrow Left Sign, TM546J (TM546J)
- Lyle Signs