Shop All No Smoking Signs
Lyle
Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0037-ED_14x10
Mfr # LCU5-0037-ED_14x10
Zoro # G5264277
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Smoke In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0037-ED_14x10
- Zoro # G5264277
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Is Not Prohibited In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- 3M 3M„¢ E-A-R Classic Uncorded Earplugs, 310-1001, 200-Pair (7000002299)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, M (WC 16750)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0272-RD_10x7 (LCU4-0272-RD_10x7)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0136-RA_14x10 (LCU4-0136-RA_14x10)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1496-RA_10X7 (U3-1496-RA_10X7)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10 (U1-1017-RA_7X10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1036-NA_10x7 (U1-1036-NA_10x7)
- NMC Danger Flammable No Smoking Sign, D663AB (D663AB)
- Lyle No Smoking Signs