Shop All No Smoking Signs
Lyle
Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1119-RA_14X10
Mfr # U5-1119-RA_14X10
Zoro # G9662204
original price:
$20.49
10% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Designated Smoking Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1119-RA_14X10
- Zoro # G9662204
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6236-HI_24x24)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1505-RD_14X10 (U3-1505-RD_14X10)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1403-RA_14X10 (U5-1403-RA_14X10)
- LYLE Diesel Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU4-0392-RD_10X7)
- LYLE Caution No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0210-RD_7x5)
- LYLE Reflective Inorganic Arsenic Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0712-RA_14X10)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- Lyle Signs