Shop All Facility Signs
Lyle
Notice Im So Far Behind, Decal, 5"x3.5", Header Background Color: Blue, LCU5-0200-RD_5X3.5
Mfr # LCU5-0200-RD_5X3.5
Zoro # G8858836
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend I'm So Far Behind I Might Run Over Myself
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0200-RD_5X3.5
- Zoro # G8858836
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- ERB Safety Ear Muffs, Type: 239 NRR 23 db, One size, Plastic, Black/blue (14231)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR (0215-3X)
- LYLE Decaldanger Low Clearance, 7"x5", LCU4-0059-ND_7X5 (LCU4-0059-ND_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1155-RA_14X10 (U7-1155-RA_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1177-NP_14X10 (U5-1177-NP_14X10)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- LYLE No Eating Or Notice, Decal, 14"x10", LCU5-0166-ND_14X10 (LCU5-0166-ND_14X10)
- LYLE Emergency Exit Only Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1089-NA_10x7)
- CONDOR Traffic Sign, 14"W, 10" H, 0.004" Thickness, 477L61 (477L61)
- Lyle Facility Signs