Shop All Facility Signs
Lyle
Notice Do You Want, Aluminum, 10"x7", LCU5-0294-RA_10X7
Mfr # LCU5-0294-RA_10X7
Zoro # G8864311
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0294-RA_10X7
- Zoro # G8864311
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do You Want To Talk To The One In Charge Or Someone Who Knows What's Going On?, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP203 Santoprene Replacement Pump Tubes No.3 (UCCP203)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- NEVS Labeling Flag - Imprinted - Missing Information - Red - 9/16" x 2" (NEV81364)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- LYLE We are Doing Notice, Decal, 7"x5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU5-0142-RD_7X5)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- LYLE Please Wipe Your Feet Notice, 14"x10", LCU5-0174-NP_14X10 (LCU5-0174-NP_14X10)
- LYLE Notice Please Wipe, Aluminum, 10"x7", LCU5-0174-RA_10X7 (LCU5-0174-RA_10X7)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_12x18 (T1-1084-EG_12x18)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1491-RD_10X7 (U5-1491-RD_10X7)
- NMC Large Format Notice Private Property Sign, N116RC (N116RC)
- Lyle Facility Signs