Shop All Exit Signs
Lyle
Not An Exit Sign, English, 14" W, 10" H, Vinyl, White
Mfr # U5-1430-RD_14X10
Zoro # G2107150
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1430-RD_14X10
- Zoro # G2107150
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- THERMOBEST Heat Resistant Gloves, Ylw, Kevlar, PR (G64TCVBGC14)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, M, 1 PR (660-M)
- BUFFALO XL Waterproof Shoe Covers, PK160 (68403)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0008-ED_10x7)
- LYLE Danger Sign, 7 in x 10 in, Aluminum (U7-1089-RA_10X7)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0008-ED_14x10)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (486X51)
- Lyle Signs