Shop All Exit Signs
Lyle
Not An Exit Sign, English, 14" W, 10" H, Recycled Plastic, White
Mfr # LCU1-0008-NP_14x10
Zoro # G6280659
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0008-NP_14x10
- Zoro # G6280659
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-11 (SPB-11)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, White (U7-1078-RD_10X7)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1076-RD_14X10)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- Lyle Exit Signs