Shop All Exit Signs
Lyle
Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # U5-1430-RA_14X10
Zoro # G9660725
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1430-RA_14X10
- Zoro # G9660725
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- CONDOR Vertical Lifeline, 25 ft., White (G8125T)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (U5-1430-RD_10X7)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1076-RD_10X7)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- Lyle Exit Signs